Welcome to Würth Belux Only for professionals

Female thread plug-in nipple Series 3000

Series 3000 female thread plug-in nipple
NPL-PN-3000-IT1/4IN

Art.-no. 0699355514

EAN 4053479196022

Individual price display after login
Female thread plug-in nipple Series 3000

Art.-no. 0699355514

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Connection thread

1/4 inch

Length (L)

39 mm

Surface

ZN 8 silver

Width across flats (SW)

17 mm

Max. pressure

16 bar

Flow capacity

1050 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information