Façade membrane Stamisol Effect 2Tape
Facade sheet STAMISOL Effekt
FCNGSHT-STAMISOL-EFFECT-2T-RAL3020-76SM
Art.-no. 0681001146
EAN 4046777481495
Register now and access more than 125,000 products
Robust and durable
- Long-term resistance to UV radiation, heat and moisture
- Resistant to driving rain, and breathable
- Flexible resilience to allow extremely easy installation
Aesthetic added value
- Can be harmoniously combined with open façade cladding
- Gives the façade more contrast and depth and offers great potential for creative design
Efficient heat insulation
- Outer insulation enhances comfort and boosts the energy balance of the building
- Protects insulation from the ingress of water and wind
- Prevents risks of condensation
Stamisol roof protection films and façade membranes may be combined only with accessory products from the Stamisol system.
Datasheets(X)
- Sealing of façades
- Sealing of closed and partially open wooden or metal façades
- Installed directly on heat insulation
Coating weight per m² | 210 g |
Length of roll | 40 m |
Roll width | 190 cm |
Area | 76 m² |
Material | PES - Polyester |
Min./max. temperature resistance | -40 to 100 °C |
Ultraviolet resistance | Yes |
Colour | Red |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 250 N |
Resistance to tear propagation (transverse) | 250 N |
Longitudinal tensile force per 50 mm | 350 N |
Transverse tensile force per 50 mm | 350 N |