Welcome to Würth Belux Only for professionals

Façade adhesive in line with DIN EN 13163

Facade adhesive
ADH-INSUSHT-FACADE-B1-800ML

Art.-no. 089240010

EAN 4065746407694

Individual price display after login
Façade adhesive in line with DIN EN 13163

Art.-no. 089240010

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1K polyurethane foam for securing insulation panels to façades

Tested product features


  • General construction permit issued by Deutsches Institut für Bautechnik (German Institute for Construction Technology)

  • Building material class B1 test certificate in accordance with DIN 4102-1:1998-05, issued by MPA Hanover


Reduces costs and amount of work required


  • Low material consumption

  • Savings in transport and storage

  • Time-consuming process of applying mortar no longer needed

  • Enables additional heat insulation


High degree of initial adhesion, even at low temperatures


  • Does not run — forms a firm, highly adhesive bead immediately

  • Resistant to low temperatures
Notice

Additional fastening of insulation boards may be required depending on the quality of the construction surface. Anchorage is always required at the foot of the building, on old plaster, concrete and on non-load-bearing surfaces. In addition, mechanical fastenings should be used from a height of 5 m.


Façade adhesive can be applied with PURlogic® Xpress, art. no. 0891 152 4 and PURlogic® COMBIpress, art. no. 0891 152 600, foam guns. Other guns are not compatible!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for bonding insulation panels on exterior façades, internal walls, insulating elements and drain elements. Due to its excellent adhesive properties, its reduced foaming and its ability to quickly reach its final strength, the façade adhesive is suitable for a variety of other bonding tasks in insulating panels. Fixing roof insulation, fitting reveals and formwork, adhering wall-edge stripping are just a few examples. In addition, the façade adhesive can be used for heat-insulating and low-stress filling of joints and cavities, as well as between the insulation panels, such as beneath window sills.



Adheres to Styrofoam, Styrodur, mineral wool, polystyrene and polyurethane hard foam, corrosion-protected steel sheets, fibre cement, aerated concrete, particle board, hard PVC, stone, plaster, wood and emulsion paints; however, it does not adhere to polyethylene, silicone or PTFE.

Instructions

The surfaces for attaching insulation boards must be secure, flat, clean, free from dust and grease and other impurities. It is recommended that the surfaces are moistened with water prior to applying the adhesive.


Façade adhesive can be applied with PURLOGIC Xpress, art. no. 0891 152 4, and PURLOGIC COMBIpress, art. no 0891 152 6, foam guns. Other guns are not compatible!


First apply the façade adhesive to the edges and then apply in a W shape to the insulating board surfaces. The adhesive surface percentage of the pressed-on adhesive must achieve at least 40%. The insulation board can be attached to the wall one minute after applying the polyurethane adhesive to the board. Once the panel is secured, the PU adhesive stops expanding. It is possible to adapt the alignment of the insulation board within a maximum of 5-10 minutes after fastening to the wall. Any major uneven areas in the surface must treated with coarse lime cement mortar in advance. If there are spots of uneven areas on the wall, sand the inside of the insulation board to be laid so that the outside is even. If gaps need to be retained between the panels, these can be filled with façade adhesive.

Chemical basis

Single component polyurethane

Colour

Yellowish

Smell/fragrance

Characteristic

Tack-free after

10 min

Conditions for being tack-free

at 20°C and 60% humidity

Curing time

2 h

Fully hardening/curing conditions

Depending on: coat thickness, substrate, temperature and humidity

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

30 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Yield (volume) approx.

47 l

Yield (area)

10 m²

Contents

800 ml

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102-1

Resistance against

Aging

Min. compressive strength

40 kPa

Max. compressive strength

50 kPa

Max. tensile strength

180 kPa

Min. tensile strength

150 kPa

Compressive strength conditions

in accordance with DIN 53421

Heat conductance λ

0.036 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Min./max. tensile strength

150-180 kPa

Conditions for tensile strength

in accordance with DIN 53455

Shelf life from production

12 Month

Conditions to maintain shelf life from production

upright and cool storage area

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-150ML

Quickly and simply removes fresh PU foam residue
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information