Welcome to Würth Belux Only for professionals

FSK system adhesive

System adhesive, FSK
ADH-PVC-FSK-CLEAR-TUBE-200G

Art.-no. 089210009

EAN 4045989904914

Individual price display after login
FSK system adhesive

Art.-no. 089210009

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cold-welding hard PVC in plastic window construction, plumbing, trade fair stand and sign construction.

User-friendly


Thixotropic setting prevents dripping on vertical bonds.



Suitable for indoor and outdoor use


  • Guarantees weatherproof bonding

  • Effective resistance to UV and weathering


Short curing time


Rapidly ready for further work.



Excellent resistance to media


  • Resistant to water, oil, petrol and alcohol

  • Short-term resistance to diluted acids and alkaline solutions


Silicone-free

Notice
  • When bonding additional profiles to decorative wood surfaces, it must be ensured that the additional profiles lie flat on the window profile and no adhesive leaks onto areas not being glued. The additional profiles glued in this way must not be exposed to increased temperature loads/solar radiation (≥ +25°C) for a period of 1 week. Failure to observe these conditions may result in the formation of bubbles in the acrylic layer.

  • Not to be used with pressure pipes.

  • Adhesive may only be processed with the appropriate type 10 and type 20 cleaners.

  • The FSK system adhesive can only bridge adhesive gaps ≤ 0.1 mm by a friction-locking connection.

  • The applied adhesive quantity is to be selected depending on the material thickness; the adhesive may “bleed through” or lead to the formation of predetermined breaking points.

  • Adhesive joint can take weight after 16 hours, depending on situation, complete hardness may take up to 8 weeks to achieve.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cold-welding hard PVC in plastic window construction and sanitary applications, for bonding all additional hard PVC profiles, angular fillets and cover strips, etc. Cold welding of PVC pipes (excluding high-pressure). Trade fair stand and sign construction:: Structural adhesion of integral rigid foam panels made of hard PVC.

Instructions

Clean the PVC adhesive surfaces of dirt and grease with cleaner type 10. Apply the adhesive on one side and join the parts immediately (within 30-60 sec). Hold/press the parts until functional strength is achieved. When bonding additional profiles to film-laminated surfaces, make sure that these lie flat on the window profile and that no glue escapes.


For more information, please refer to the technical data sheet.

Weight of content

200 g

Chemical basis

Vinyl chloride polymer

Colour

Transparent

Smell/fragrance

Characteristic

Density/conditions

0.99 g/cm³ / at 20°C, 50% relative humidity

Viscosity

4000 mPas

Viscosity conditions

at 23°C

Curing time/conditions

24 h/ at 20°C

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to +130 °C

Min. flashing point

-14 °C

Min./max. functional strength

2-4 min

Max. functional strength

4 min

Min. initial strength

4 min

Application quantity per running metre/conditions

8 g/m / for 20-mm wide bar

Max. application quantity in surface bonding

400 g/m²

Shelf life from production/conditions

24 Month / at 15°C to 25°C

Ultraviolet resistance

Yes

Solvent-free

No

Silicone-free

Yes

Resistance against

Alcohol, Petrol, Oil, Water

Contents

204.08 ml

Short-term resistance against

Diluted acids, Diluted lye

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic cleaner type 10

PLACLNR-10-PVC-1LTR

Slightly softening cleaning agent for profiles in white rigid PVC in plastic window construction
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information