Welcome to Würth Belux Only for professionals

FP mortar

Fire protection mortar kombi ETA
FPMORT-10LTR

Art.-no. 0893302210

EAN 4065746295024

Individual price display after login
FP mortar

Art.-no. 0893302210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Gypsum-based fire protection mortar powder, with inorganic compounds and Perlite, ideal for safe mortaring of combined penetration seal
  • Seals off fire and flue gases

  • Minimal levels of hazardous substances are released

  • Good adhesion to many substrates: Concrete, masonry, brick, leca, gypsum plasterboard

  • 1 % expansion during curing

  • Mechanical loading without reinforcement

  • Spacing from 0 mm

  • Fire resistance rating up to EI 240
Notice

When used for fire-rated penetration seal, Würth ETA 24/0627 and the installation instructions must be followed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fire rated mixed penetration seals of cables, cable bundles and cable trays, combustible and non-combustible pipes in flexible partition walls, massive walls and massive floors.

Instructions

Detailed information about cable configuration and the sealing thereof can be found in ETA 24/0627 and the Würth installation instructions.


1. The surfaces must be free of grease and dust. Fully moisten the surface and layers beforehand.


2. Corrosion-prone metal pipes must be pre-treated with a primer.


3. If required, create a formwork using the mineral wool board and seal smaller remaining gaps with ACR 240 acrylic.


4. First add pure water, then mortar into the mixing container. Mix thoroughly. Add approx. 2 l mortar to the 1 l of water. When stirring, always add water first and then mortar.


5. Fill/smooth mortar into the opening and fill up to the required depth. Fill all gaps fully.

Weight of content

7.500 kg

Container

Bucket

Fire resistance rating

EI240

Colour

White

Mixing ratio

2:1

Max. processing time

15 min

Shelf life from production

18 Month

Min. processing temperature

5 °C

Conditions to maintain shelf life from production

dry storage area, 5°C to 30°C

Viscosity/consistency

Powder

Min. compressive strength

2.5 N/mm²

Chemical basis

Calcium sulphate

Max. compressive strength

4.85 N/mm²

Smell/fragrance

Odourless

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information