Welcome to Würth Belux Only for professionals

FLEXEN® pipe insulation S2 2 m section

FLEXEN rubber foam heat insulation S2 2 m hose
INSU-HEATNATRBR-S2-13X28

Art.-no. 5258413028

EAN 4065746007467

Individual price display after login
FLEXEN® pipe insulation S2 2 m section

Art.-no. 5258413028

Individual price display after login
Quantity
PU
x 72 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Low smoke density

  • Flame-retardant

  • Highly flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor insulating:

  • Heating and hot water lines in compliance with GEG 2024


  • Cold water lines in compliance with DIN 1988

Material

Rubber

Colour

Anthracite

Pipe diameter

28 mm

Insulating-material thickness

13 mm

Length

2 m

Application range according to GEG

50% (Fe)

Min./max. temperature conditions

0 to 100 °C

Heat conductance λ

0.040 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667

Building material class

CL-s2, d0 - Of low flammability

Building material class conditions

in accordance with DIN EN 13501

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of antimony trioxide ( 0.1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Area of application in accordance with German Energy Act for Buildings (GEG): No requirement
Area of application C in accordance with German Energy Act for Buildings (GEG) 200
Area of application D in accordance with German Energy Act for Buildings (GEG) 200
Area of application E in accordance with DIN 1988
Art. no.
5258 409 015
5258 409 018
5258 409 022
5258 409 028
5258 409 035
5258 409 042
Area of application in accordance with German Energy Act for Buildings (GEG): 100 %
Area of application A in accordance with German Energy Act for Buildings (GEG) 200
Art. no.
5258 426 015
5258 426 018
5258 426 022
5258 426 028
5258 440 028
5258 440 035
5258 450 042
Area of application in accordance with German Energy Act for Buildings (GEG): 50 %
Area of application B in accordance with German Energy Act for Buildings (GEG) 200
Area of application E in accordance with DIN 1988
Art. no.
5258 413 015
5258 413 018
5258 413 022
5258 413 028
5258 420 028
5258 420 035
5258 425 042
5258 425 048
5258 430 054
5258 440 060
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Natural rubber wrapping tape anthracite for FLEXEN® S2 rubber foam heat insulation

WRAPGTPE-HEATINGRBR-SA-50MMX15MX3MM

Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
FLEXEN® adhesive

ADH-INSU-BRUSHCAN-220G

For FLEXEN® rubber foam heat insulation S2, rubber foam refrigeration insulation plus, rubber foam refrigeration insulation, PE, PE stable, compact eccentric block
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information