FLB-12-4 LED light strip Stick-on
LGHTSTR-LED-(FLB-12-4)-CW-5000MM
Art.-no. 0976521141
EAN 4099618781483
Register now and access more than 125,000 products
- Universal stick-on LED light strip, equipped with 450 LEDs (7.2 W/m)
- Available in three light colours (warm white, neutral white and cold white)
- With soldered connection line 1800 mm
Datasheets(X)
![]() | |
Nominal voltage | 12 V/DC |
Power rating | 7.2 W |
Conditions for power rating | Per metre |
Colour of light | Cold white (CW) |
Colour temperature | 6500 K |
Lamp type | SMD LED |
Number of LEDs | 450 PCS |
Area of application | Ambient lighting |
Luminous flux | 650 lm |
Conditions for luminous flux | per metre |
Min. colour rendering index (CRI) | 90 |
Length | 5000 mm |
Width | 8 mm |
Height | 1.2 mm |
Section length | 33 mm |
Max. length | 5000 mm |
Material | Plastic |
Type of assembly | Fit with adhesive |
Connection type | Plug-in system WPS-12 |
Cable length | 1800 mm |
Design | With connection line (on one side) |
Energy efficiency class | F |
Life time of illuminant | 30000 h |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
