Welcome to Würth Belux Only for professionals

FBS window construction screw with raised countersunk head

FBS steel ALZ coated pan head RW roller-sorted
SCR-NEEDPIN-RW20-SORT-(ALZ)-4,1X30

Art.-no. 0188214130

EAN 4099618443213

Individual price display after login
FBS window construction screw with raised countersunk head

Art.-no. 0188214130

Individual price display after login
Quantity
PU
x 2500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ALZ-coated steel, RW recess. For use in automatic systems, roller-sorted
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for fastening fittings to plastic profiles


Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess


ALZ coating


In salt spray testing according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

30 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

RW20

Thread length (lg)

27.8 mm

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

1.664 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information