Euroclip cable clip
Cable clip, Euroclip
CLIP-ABS-EUROCLIP-EN20-(19,8-21,0MM)
Art.-no. 0971600198
EAN 4011231899369
Register now and access more than 125,000 products
The Euroclip system is a pioneering combination of a clamp upper part (Euroclip) and a fastening element (Clip-On) for inserting or bonding. Of course, the Euroclip can also be anchored or screwed in.
Ø 5 mm slot
- For plastic assembly aid pipes with low compressive strength and plastic armoured pipes with medium to high compressive strength, in accordance with DIN EN 50086-1
- Slot Ø 5 mm for lateral alignment during assembly using wood screws or nail anchors
- High material quality and resistance
- All Euroclips can be connected regardless of size
Datasheets(X)
Nominal size | 20 mm |
With connection mechanism (vertical) | Yes |
Min./max. temperature resistance | -20 to 85 °C |
Colour | Light grey (bright grey) |
Material | ABS |
Halogen-free | Yes |
Silicone-free | Yes |