Welcome to Würth Belux Only for professionals

Ergo knee pads

Knee-pads PU
KNEEPAD-ERGO-PUR-BLACK

Art.-no. 089903050

EAN 4045989702756

Individual price display after login
Ergo knee pads

Art.-no. 089903050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For universal use for all kneeling tasks
  • Made from polyurethane foam, CFC-free manufacturing process

  • Puncture resistant up to 250 N (=25 kg)

  • Attached with extra wide (40 mm) straps

  • Ergo-Fix positions the upper strap on the thigh, preventing the strap slipping onto the back of the knees and cutting off circulation

  • Extremely thick foam for comfortable kneeling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for e.g. tilers, pavers, bricklayers, plasterers, gardeners, carpet and parquet layers, carpenters, roofers, fitters, mechanics and interior construction.

Material

Polyurethane

Colour

Black

EN standard

14404

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information