Electronic safety transformer
Electronic safety transformer 24 V
TRAFO-LED-6COMPT-LD2-5W-24V-DC
Register now and access more than 125,000 products
Datasheets(X)
For LED lights with plug system
Input voltage | 230 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Output voltage | 24 V/DC |
Power rating | 5 W |
Min. output power | 1 W |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LD2 |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 100 mm |
Number of connections | 6 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 58 mm |
Width | 35 mm |
Height | 21 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Included in delivery | 1 x transformer incl. 2 m connection line with Euro plug on the primary side and 0.1 m connection line with distributor box with LD2 plug system |