Electronic safety transformer For LED lights with LD1 plug system
Electronic safety transformer 2 x 9 W
TRAFO-SP-LED-2X3LINE-LD1-2X9W-350MA-DC





Register now and access more than 125,000 products
- Built-in protection against short-circuits in the secondary line, overloading and open-circuit operation
- After eliminating interference (e.g. short-circuit), the unit starts up again automatically
For LED lights with plug system
![]() | |
Input voltage | 230 V |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Max. current | 350 mA |
Power rating | 18 W |
Min. output power | 1 W |
Cable length (secondary) | 100 mm |
Number of connections | 6 PCS |
Dimmable | No |
Material of housing | Plastic |
Length | 145 mm |
Width | 50 mm |
Height | 20 mm |
IP protection class | IP 20 |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!