Welcome to Würth Belux Only for professionals

Electric sanding suction trolley WH 1200.32

VACUUM CLEANER BODY REPAIR WH 1200.32

Art.-no. 0701115200

EAN 4050641422934

Individual price display after login
Electric sanding suction trolley WH 1200.32

Art.-no. 0701115200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Trolley equipped with suction system activated automatically, which can be controlled by an electrical and/or pneumatic sander

Electro-pneumatic remote control and time-delay


  • The vacuum cleaner is activated automatically when a sander starts up and switches off several seconds after the sander has stopped

Machine-washable nylon filter protection


  • Prevents filter clogging by fine sanding dust

5-m non-marking coaxial hose


  • Very good manoeuvrability

  • Leaves no marks on bodywork

  • Good operating radius

Trolley made of high density polypropylene


  • Accepts loads up to 70 kg

Trolley equipped with 2 drawers and several platforms


  • Can be used for storing sanding tools and accessories (sander, abrasives, pads, etc)

Equipped with a pole and hooks


  • Can be used for hanging the hose

Non-marking, silent, directional wheels Ø 125 mm


  • Excellent mobility
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car and truck garages

Air current

3000 l/min

Bin capacity

32 l

Max power

1200 W

Cable length

10 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

70 dB

IP protection class

IP 04

Length

910 mm

Width

515 mm

Height

1445 mm

Electric sanding suction trolley WH 1200.32 including:
Nylon membrane prefilter WH 1200.32
1 x
Nylon membrane prefilter WH 1200.32

MEMBRPFILT-(F.NTS-WH1200.32)-NYL

Quantity: 1 x
Plastic suction hose 5 m (DN 40) For the WH 1200.32 electric sanding suction trolley
1 x
Plastic suction hose 5 m (DN 40) For the WH 1200.32 electric sanding suction trolley

PLAHOSE-F.WH1200.32-5M

Description: This accessory is only compatible with the WH 1200.32 electric sanding suction trolley
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information