Elbow fitting, flat sealing, with female and male thread EN10242 UA2, hot-dip galvanised malleable iron
EN10242 UA2 malleable cast iron hot dip galvanized
FITT-ELBW-CON-EN10242-UA2-V-R1
Art.-no. 4988801425
EAN 4049557629681
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length 2 (b) | 93 mm |
Length 3 (c) | 38 mm |
Length 4 (z1) | 21 mm |
Width across flats (s1) | 36 mm |
Width across flats 2 (s2) | 55 mm |
