Elastic bandage DETECTAPLAST
BNDGE-ASSORTMENT-12-PACK
Art.-no. 9501047559
EAN 4068362841552
Register now and access more than 125,000 products
Datasheets(X)
Width | 8 cm |
Colour | Blue |
Shelf life from production | 5 Years |
Conditions to maintain shelf life from production | storage in a dry place protected from light, 5°C to 40°C |
Length | 4 m |