Welcome to Würth Belux Only for professionals

Edge insulating strips, self-adhesive foot and rising effect CERAfix 208

Edge insulating strip self-adh. foot CERAfix 208
EDGINSUSTRP-(W.LIP)-RD-SK50

Art.-no. 5875100328

EAN 4062856067121

Individual price display after login
Edge insulating strips, self-adhesive foot and rising effect CERAfix 208

Art.-no. 5875100328

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for renovation work that involves separating the floor and wall screeds
  • Excellent acoustic insulation properties

  • Fire behaviour Class E according to EN 13501-1/B2 according to DIN4102

  • Can be compressed: Does not prevent the movement of the screed surface

  • Prevents structure-borne sound paths caused by mortar

  • With underrun protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sound-insulating laying of floating screeds of any kind, separating screeds from masonry or other installations.

Instructions

Remove the protective film from the adhesive strip and stick the self-adhesive foot onto the prepared substrate and press it down firmly. The self-adhesive foot is cut for forming corners. After being affixed, the edge insulating strip Cerafix 208 presses itself against the wall, thus eliminating structure-borne sound transmissions and paths caused by mortar.

Length of roll

20 m

Height

50 mm

Thickness

5 mm

Material

PE - Polyethylene

Max. usage temperature

85 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sound and decoupling panel CERAfix® 206

FTSOUINSU-PLATE-(CERAFIX-206)-4MM

For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well
x 15 pcs
Floor-levelling mass CERAfix® 201-2

LEVLCOMPD-(CERAFIX-201-2)-25KG

Low-stress self-spreading liquid cement filler for layer thicknesses of 2–40 mm
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information