Welcome to Würth Belux Only for professionals

Economic slip-in bracket suitable for all rollers with socket wrench inserts

Economic slip-in bracket
SLPINBRKT-ROLL-F.PNTROLL-D8-W180MM

Art.-no. 06930121

EAN 4024835010740

Individual price display after login
Economic slip-in bracket suitable for all rollers with socket wrench inserts

Art.-no. 06930121

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Zinc-plated round steel

  • Hollow plastic handle (average handle shape), permanently attached
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. width of roller

180 mm

Max. width of roller

200 mm

Wire diameter

8 mm

Length

290 mm

Width

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information