Welcome to Würth Belux Only for professionals

Eco-moistener

Moistener
STEEL-MOISTENR-DUEP-0,5L-DM120-4.100.08

Art.-no. 1981000015

EAN 4065746660853

Individual price display after login
Eco-moistener

Art.-no. 1981000015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Safety container for economical moistening of cleaning cloth where only small quantities of solvent are required.
  • Made from sheet steel,

  • Internally tin-coated,

  • Externally powder-coated - red
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

120 mm

Height

135 mm

Material

Sheet steel

Colour

Red

Contents

0.5 l

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information