Earthing connector set
ERTHCON-SET-SLOT8
Art.-no. 4952500085
EAN 4056807472225
Register now and access more than 125,000 products
- For creating an equipotential bond between adjacent frames to dissipate static
- Large conductor cross-section of 16 mm².
- Current rating max. 120 A
Scope of delivery:
- 2 sliding blocks
- 2 threaded pins
- 2 hexagon nuts with flange
- 1 earthing wire 200 mm
- 2 serrated washers
- 2 hexagon nuts
- 2 cover caps
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Diameter (d1) | 24 mm |
Length (l1) | 200 mm |
Installation height (h2) | 19 mm |
Material | Copper |
Surface | Tin plated |
RoHS-compliant | Yes |
