Welcome to Würth Belux Only for professionals

EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure

Work lamp and emergency power lamp EX SLE 16 LED
LAMP-(EX-SLE16-LED)-ELECTRONIC

Art.-no. 0827820160

EAN 4065746603058

Individual price display after login
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure

Art.-no. 0827820160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Continuous, flashing and pilot lamp functions

  • Special lens optics - highly focused light beam with long-distance illumination

  • Approved as a vehicle warning light

  • 110° swivelling lamp head, folding lamp handle

  • Four-step state-of-charge indicator

  • Microprocessor-controlled lighting technology with deep discharge protection (permanently rechargeable)

  • Maintenance-free lead-gel rechargeable battery (can be replaced by the user)

  • Robust, impact-resistant plastic housing

  • Compact dimensions - can be easily installed even in confined spaces in vehicles/rooms

  • 1.5 m power cable for connection to a 230 V AC power supply

  • 1.9 m connecting cable for connection to a 12 V/24 V DC vehicle electrical system
Notice

Caution: The charging station is not explosion-proof and must therefore not be operated in an area with an explosive atmosphere.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Industry for chemical, oil and gas, electricity and gas suppression, municipal utilities, fire brigade, emergency services, shipyards, tradespeople, biogas plant manufacturers, security services, trades, industry and wherever explosive atmospheres can occur.


Suitable for use in areas at risk of explosion due to dust and gas, zones 1, 2, 21, and 22

Luminous flux

180 lm

Lighting range

170 m

Lamp type of main lamp

LED

Luminous period of main light

5 h

Lamp type of pilot lamp

LED

Luminous period of pilot light

75 h

Charging time

15 h

IP protection type, lamp

IP 64

IP protection type charger

IP 20

Output voltage

4 V

Rechargeable battery/battery capacity

3.5 Ah

Type of rechargeable battery/battery

Pb gel

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Charging voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Min./max. automobile charging voltage

12-24 V/DC

Min./max. operating temperature

-20 to 40 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

103 x 72 x 246 mm

Plug type

C

Spare parts for this product:
Charging station for EX SLE 15/SLE 15 work lamp and emergency power lamp

CHRGSTA-(F.LGHT-0827820110/160)

For wall mounting
x 1 pcs
Rechargeable battery for SLE 15, EX SLE 15 and 16 work lamps and emergency power lamps

BTRY-(F.LGHT-0827820110/160)-4V-3,5AH

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information