EUROFAST® aerated concrete screw GBS-6
Steel zinc flake, silver EUROFAST GBS-6
SCR-CS-(GBS-60110)-6,0X110
Art.-no. 0838060110
EAN 4038898957652
Register now and access more than 125,000 products
For use with pressure plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK
Fastener length on
- Autoclaved aerated concrete = roof structure + min. 60 mm
- Wooden surface = roof structure + min. 30 mm
Datasheets(X)
Flat roof
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 6 mm |
Length (l1) | 110 mm |
Thread length (tapping screw thread) (l2) | 80 mm |
Head diameter (d2) | 9 mm |
Head height (k1) | 8.8 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
