Welcome to Würth Belux Only for professionals

ERGOGRIP SK12 lanyard

ROP-POS-RETA-SK12

Art.-no. 9501020825

EAN 4030281071594

Individual price display after login
ERGOGRIP SK12 lanyard

Art.-no. 9501020825

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Infinitely adjustable retaining rope for workplace positioning when working at height. Part of the DGUV-certified Tower PROTECT roof access system:
  • The infinitely adjustable retaining rope enables precise and flexible workplace positioning when working at height

  • The kernmantle rope used is characterised by high edge strength and abrasion resistance and remains soft and smooth even in contact with moisture

  • The retaining rope can be easily adjusted with one hand, which ensures easy handling even in challenging situations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 cm

EN standard

358

Material

Polyamide/steel/aluminium

Colour

Two-coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information