EPS profile thumbturn cylinder
Thumbturn cylinder EPS locking system
KNOBCYL-EPS-1STSYS-(NI)-31X31MM
Register now and access more than 125,000 products
- Spring-loaded pin system with 5 active, spring-loaded sensing elements and up to 20 additional side codings
- The integrated tamper control of the key in the cylinder and the double-acting locking pins ensure a high level of security
- The integrated drill protection in each cylinder provides additional protection
- From the inside, the cylinder is locked with a knob
- The cylinders feature a compact design.
- Each system is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
The thumbturn cylinder is delivered without keys; these must be ordered separately.
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.
Datasheets(X)
Type of closure | 0 - not applicable |
Design | 5-pin |
Construction type | Compact |
With anti-drilling device | Yes |
Locking lug | Not adjustable |
External length x internal length (A/B) | 31 x 31 mm |
Length (C) | 62 mm |
Emergency and danger function (lockable on both sides) | Yes |
Tumbler level | 2 |
Tumbler active | 5 |
Tumbler passive | 1 |
Comfort | 5 |
Cylinder security | 5 |
Key security | 5 |
Material | Brass / steel |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | 0 - not applicable |
Surface of the key | 0 - not applicable |
Number of keys | 0 PCS |
Fire protection certified | Yes |
Standards | EN 1303: 2005, DIN 18252 |
Patent protection up to and including calendar year | 2041 |
Classification key in accordance with EN 1303:2015 | |||||||
1 | 6 | 0 | B | 0 | C | 6 | D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!