Welcome to Würth Belux Only for professionals

EPDM 0.8 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM/BUTYL-0,8X200X20M

Art.-no. 0875350207

EAN 4062856252381

Individual price display after login
EPDM 0.8 mm butyl sealing tape for outdoor use

Art.-no. 0875350207

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Breathable, elastic and weather-resistant sealing tape.

Thin and high-performance


  • Meets the same requirements as the 1.2 mm thick EPM sealing tape.

  • Highly economical through material savings.

  • Same performance with less material required for manufacture and application.

  • Simple, flexible processing, e.g. in corners.


Watertight and breathable


  • High resistance to UV and weathering for permanent, reliable seals.

  • Provides a reliable seal against water from outdoors.

  • Water vapour permeable membrane allows water vapour to permeate from inside to outside, thereby preventing moisture-related structural damage.

  • Excellent resistance to weathering for permanent, highly reliable seals.


Further advantages


  • Compensates particularly well for component movements.

  • Secure installation even on slightly uneven substrates in combination with EPDM sealing tape adhesive.

  • Good compatibility with bitumen.
Notice
  • Not suitable for seals according to water influence classes W2.2-E (high influence from pressurised water ≤ 3 m immersion depth).

  • Tape cannot be plastered over.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Wall barrier sheet.

  • Joints behind perimeter insulating materials.

  • Complies with W1.1-E in DIN 18533: Ground moisture and non-pressurised water for floor panels and walls in contact with the ground.

  • Complies with W1.2-E in DIN 18533: Ground moisture and non-pressurised water for floor panels and walls with drainage in contact with the ground.

  • Complies with W1-E in DIN 18533: External sealing on ceiling surfaces covered with earth and not traversed, with soil moisture and non-pressurised water - non-standing seepage water.

  • Complies with W2.1-E in DIN 18533: Moderate influence from pressurised water ≤ 3 m immersion depth.

  • Complies with W4.E in DIN 18533: Spray water on the wall socket as well as capillary water in and under walls in contact with the ground.
Instructions
  • Substrates must be load-bearing, dry and free of dust and grease.

  • To install, cut the sealing tape to the desired length, apply the EPDM sealing tape adhesive to the substrate and smooth out with a joint knife, apply the tape to the substrate and press lightly with a press-on roller.

  • Ensure that the tape is not installed under tension.

  • The self-adhesive tape is intended to aid mounting on the frame/element and the tape must be secured with a mechanical fixing as described in DIN 18533.

Colour

Black

Backing material

EPDM

Adhesive base

Butyl

Chemical basis

Ethylene propylene diene natural rubber

Width

200 mm

Thickness

0.8 mm

Length of roll

20 m

Design

With butyl adhesive strip

Water-vapour diffusion resistance (description)

Inside more impermeable than outside

Min./max. processing temperature

-5 to 35 °C

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Max. water-vapour diffusion resistance factor value µ

5882

Elongation at break

300 %

Resistance against

Bitumen

Shelf life from production/conditions

12 Month / at 5°C to 30°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Top 1C gun grade expanding foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
x 15 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information