Welcome to Würth Belux Only for professionals

ELMO® single-pole phase tester

ELMO single-pole phase tester
TEST-VDE-1POL-(100-250VAC)-(150MM/60MM)

Art.-no. 5634002011

EAN 4065746608206

Individual price display after login
ELMO® single-pole phase tester

Art.-no. 5634002011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The dark background enables better visibility during use
  • With permanently integrated glow lamp and flat-blade screwdriver blade

  • Full safety insulation

  • Insulated pocket clip and hand protection for maximum safety

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness of cutting edge x width of cutting edge

0.5 x 3 mm

Blade length

60 mm

Length

150 mm

Design

With holding clip

Display

Glow lamp

Min./max. voltage range AC

100-250 V/AC

Overvoltage protection category

CAT III/300 V

Material of handle

ABS - Acrylonitrile butadiene styrene

Material of screwdriver blade

C60 steel

Surface of the screwdriver blade

Zinc plated

Colour

Red, Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information