ELMO® connection terminal, screwless, compact
ELMO screwless connection clamp compact
PLGINCON-WIRE-FLEX/RIGID-3X(0,2-4,0SMM)
Art.-no. 05561163
EAN 4046777648140
Register now and access more than 125,000 products
- Clamping range: 0.2–4.0 mm² (rated current 32 A)
- Self-extinguishing in accordance with UL 94, V-2
- Test openings for voltage tester
Datasheets(X)
Suitable for all types of copper wire (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Number of conductors | 3 PCS |
Min./max. wire cross section | 0.2-4 mm² |
Nominal current | 32 A |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V/AC/DC |
Max. continuous operating temperature | 85 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Material of housing | Polycarbonate |
Colour | Transparent |
TEST SET SCREWLESS CONNECTING CLAMP
BIG PACKTEST SET SCREWLESS CONNECTING C
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!