Welcome to Würth Belux Only for professionals

EASYLUX WPS-RGB LED light connection line

LED light connection line EASYLUX WPS-RGB
CONLNE-EASYLUX-WPS-RGB-2000MM-BLACK

Art.-no. 0976520092

EAN 4099618278457

Individual price display after login
EASYLUX WPS-RGB LED light connection line

Art.-no. 0976520092

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting on 24 V RGB LED lights
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

24 V/DC

Max. current

5 A

Connection type (primary)

Plug-in system WPS-RGB

Connection type (secondary)

With free strand / conductor ends

Material

Plastic

Colour

Black, Blue

Cable length

2000 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information