E-Cut saw blade, double tooth
E-cut saw blade, double tooth
AY-SAWBLDE-CTL-(E-CUT)-DBT-W35MM
Register now and access more than 125,000 products
Datasheets(X)
Cutting depth | 50 mm |
Cutting width | 35 mm |
Material | HSS |
Adapter type | Multi adapter (star adapter) |
Saw blade design | Double toothed (Japan) |
Suitable machines | Fein Supercut (400 W) |