Welcome to Würth Belux Only for professionals

Dust protection wall set

Dust protection wall set 3 pieces
DSTPROT-SET-ADHTPE-L3,2XW3,3M-3PCS

Art.-no. 0992419992

EAN 4053479812397

Individual price display after login
Dust protection wall set

Art.-no. 0992419992

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Resealable access for larger room partitions, made of dustproof special fleece with three zips, fastened with double-sided adhesive tape (included)

Special dustproof but air-permeable fleece


  • Separates rooms during renovation work and thereby protects against dust

  • Also acts as a privacy screen and prevents unauthorised access to the construction site

  • Air-permeable material allows for fresh air supply


High-quality zip


The rooms can be accessed by opening and closing from either side



Versatile


  • Access possible with larger machines up to 1.10 m in width

  • Elements can be individually extended using a side zip to create large-scale partitions


Easy to remove from majority of surfaces



Reusable

Notice

Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area. Universal assembly supports can also be used for mounting.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All tasks during which rooms must be protected from dust or must be concealed, e.g. renovations, electrical or plumbing work, painting, dry walling or floor sanding.

Instructions

Delivery condition of dust protection wall: H: 3.20 m/W: 3.30 m


Apply the included double-sided adhesive tape to the surface on one side, remove the protective film and carefully attach the dust protection wall to the prepared adhesive tape.


For more information, please refer to the technical data sheet.

Material

Polypropylene fleece

Adhesive base

Acrylate dispersion

Height

3.2 m

Width

3.3 m

Passageway height

3.2 m

Passageway width

1.1 m

Length of adhesive tape

7 m

Width of adhesive tape

38 mm

Min. processing temperature

15 °C

Max. usage duration

7 d

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dust protection door

DSTPROTDIVIDR-KIT-ADHTPE-L2,2XW1,1M-2PCS

Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Universal assembly support

ASMBYAID-(145-290CM)

Universal mounting aid that can be used even in instances where a single person is performing the installation work, and goes a long way to making work easier.
x 1 pcs
Technical chemical
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information