Dry vacuum cleaner spark-free PLANET 22S ATEX IPC
VACCLNR-DRY-EL-EXPLOSION PROOF-220V
Art.-no. 9501024833
EAN 4068362365904
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 220 V/AC |
Power input | 1200 W |
Max. air current | 210 m³/h |
Underpressure | 281 mbar |
Length | 500 mm |
Width | 500 mm |
Height | 980 mm |
Cable length | 10 m |