Dry vacuum cleaner asbestos GS1/33 H ISO5 ULPA IPC
VACCLNR-DRY-EL-1300W
Art.-no. 9501024857
EAN 4068362370762
Register now and access more than 125,000 products
- Designed for safe and effective removal of asbestos with powerful performance
- Equipped with high power for optimal suction and efficiency
- Maximum airflow ensures fast and thorough cleaning
- Quiet operation makes it suitable for use in environments where low noise is key
- Compact design with sturdy construction for durability and easy transport
- The long cable provides flexibility and accessibility in larger rooms
Datasheets(X)
Nominal voltage | 230 V |
Power input | 1300 W |
Max. air current | 210 m³/h |
Underpressure | 281.4 mbar |
Sound-pressure level | 64 dB |
Length | 380 mm |
Width | 380 mm |
Height | 650 mm |
Cable length | 8.5 m |