Welcome to Würth Belux Only for professionals

Dry hook-and-loop sandpaper, round

Wood sandpaper disc hook and loop fastener
DSPAP-HOKLP-8HO-P180-D115MM

Art.-no. 0572326018

EAN 4052703475667

Individual price display after login
Dry hook-and-loop sandpaper, round

Art.-no. 0572326018

Individual price display after login
Quantity
PU
x 16 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For multi-cutter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding of wood products.

Form

Washer

Diameter (Ø)

115 mm

Grid size

P180

Hole pattern

8-hole

Adhesive system

Hook and loop

Suitable machines

Fein Multimaster (250 W), Fein Supercut (400 W), requires adapter 0696 500 10, Würth DMS 2, requires adapter 0696 500 3, Würth EMS 1.6, requires adapter 0696 500 10, Würth EMS 14-A, Würth EMS 2.0, requires adapter 0696 500 10, Würth EMS 400, requires adapter 0696 500 3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information