Drum pump with top lever
STEEL TUBE CASK PUMP W.TELES.TUB.ID900MM
Art.-no. 08916191
EAN 4045989764983
Register now and access more than 125,000 products
- Surface treatment: all steel parts are zinc-plated
- Plastic discharge spout, fixed with nut
- Plug 2 "GM, for 60 litre containers and 200 and 220 litre drums
- Suitable for fluids up to a viscosity of SAE 90
- Length of rod 520 - 950 mm
- Flow rate 0.3 litres / stroke
- Flow rate 16 litres / min
- Weight 1.59 kg
- Ergonomic, non-slip lever handle for very good power transmission
- Can be used for engine oil from SAE 5 W to SAE 50, lubricant from SAE 75 W to SAE 90, fuel oil, diesel fuel, machine oil, cutting oil, petrol, non diluted anti-freeze
- Not suitable for corrosive products
Datasheets(X)
Suitable for transferring lubricants, anti-freeze, engine oil, petrol, fuel oil, diesel fuel
Material | Steel / plastic |
Min. pipe length | 495 mm |
Max. pipe length | 910 mm |
Connection thread | 2 inch |