Drove chisel
Drove chisel
HNDCHIS-STN-SCHARRIEREISEN-60MM
Register now and access more than 125,000 products
Particularly durable
- The drove chisel has a forged, double ended, ground and hardened blade, which is particularly durable and sharp
- The hammer head is also hardened to increase the tool's durability and efficiency
Easy to use
- The drove chisel has a convenient handle, which makes it comfortable to hold and easy to use
- Its compact size also means it is easy to store and transport
Versatile
- The drove chisel is ideal for chopping, splitting, carving and many other tasks
Datasheets(X)
Length | 215 mm |
Cutting edge width (S) | 60 mm |
Striking-surface diameter (a) | 30 mm |