Drilling screw with hexagon head and sealing washer WFBS, metal type
Drilling screw WFBS type metal
SCR-HEX-FLG-WSH-MET-WS8-(DC5)-6,3X105
WFBS
Register now and access more than 125,000 products
Case-hardened steel with specialist coating
- Tested according to DIN 50018 — 12 Kesternich cycles.
- Tested according to DIN 50021 — salt spray mist 600 hours without Fe corrosion.
Ø 25 mm EPDM seal and Ø 22 mm pre-fitted stainless steel washer.
The pressed-on wings drill 8 mm into the fibre cement and prevent the boards from splitting.
Can only be used with depth-stop screwdrivers, e.g. S 63 pias.
Recommendation: Despite the specialist coating mentioned above, you may also wish to use a cover cap to enhance the appearance.
Drill tip — for metal substructures ≤ 6 mm
Installation speed: 1200-1500 rpm
Datasheets(X)
Material | Steel |
Surface | Flake zinc silver |
Material of sealing washer | Stainless steel A2 |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 105 mm |
Washer thickness (h1) | 13 mm |
External drive (s1) | WS8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!