Drilling screw, pan head Standard drill tip
Steel zinc plated yellow pan head H
SCR-DBIT-PANHD-H2-(A2C)-3,9X16
ZEBRA PIAS
Register now and access more than 125,000 products
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Internal drive | H2 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)