Welcome to Würth Belux Only for professionals

Drilling screw, flat head with Minipoint pias®

pias Minipoint, zinc-plated steel H
SCR-DBIT-PANHD-SHT-H2-(A3K)-M4X10

Art.-no. 0211003910

EAN 4038898423157

Individual price display after login
Drilling screw, flat head with Minipoint pias®

Art.-no. 0211003910

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Minipoint with H drive

Especially suitable for thin sheet metal



Zinc-plated steel, blue passivated (A3K)



With metric thread



Drilling, threading, screwing-in - all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Head type

Flat head

Drive type

H

Thread type

Metric thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4 mm

Length (l1)

10 mm

Head diameter (dk)

8.2 mm

Head height (k1)

3 mm

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information