Welcome to Würth Belux Only for professionals

Drill BM 10-XE

Electric, drill BM 10-XE
DRL-EL-(BM10-XE)-CARTON
MASTER
BM10-XE

Art.-no. 07023250
EAN 4046778376820

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

650 W drill for rapid drilling into wood, plastic and metal.

High-torque but easy-to-handle machine


Outstanding weight/performance ratio for fatigue-free, rapid work progress.



Cable change system


The 4 m cable supplied can be replaced with a 6 m cable.



Large rubberised accelerator switch


The switch is always easy to reach, allowing simple speed control.



Right/left rotation


Direct carbon brush switches mean that the same torque can be achieved in both running directions.



Robust drill chuck


Single-sleeve drill chuck for quick and easy operation.



Solid metal gearbox


For outstanding power transmission and a long service life.



Can-design housing


The three-piece housing provides more stability for the machine than conventional half-shell housings in the same price class.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information