Welcome to Würth Belux Only for professionals

Drainage and protective membrane for structural sealing

Dimpled membrane, single ply
NOTCHPROTBRD-1PLY-2X20M

Art.-no. 0993893003

EAN 4061975571663

Individual price display after login
Drainage and protective membrane for structural sealing

Art.-no. 0993893003

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Single-layer backfill protection and drainage membrane for protecting horizontal and vertical structures in contact with the ground after sealing has been completed
  • Components: Dimpled membrane (HD-PE)

  • Drains off collecting water and leakage water dependably

  • Rot-proof

  • Root- and impact-resistant

  • Shape-holding

  • Resistant to aggressive waters

  • Safe for drinking water applications
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The drainage and protective membrane is laid loosely over finished waterproofing surfaces. With a bitumen coating the dimpled membrane is to be laid with the dimples to the wall. For other attachments, it serves only as a protective layer and is usually laid with the dimples to the ground.


At joints the membrane is to be overlapped by at least 10 cm. At edges, the membrane is to be guided approx. 15 cm further than the sealing surface and sealed against dirt ingress.


The slope must be at least 2% when laid horizontally. Contact with sharp-edged objects must be avoided.

Length

20 m

Area

40 m²

Width

2 m

Height of dimples

8 mm

Min./max. temperature resistance

-30 to 80 °C

Max. pressing pressure

200 kN/m²

Coating weight per m²

400 g

Water drainage capacity per m

2 l/s

Number of plies

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information