Downlights UBL-24-2
LED downlight UBL-24-2
LAMP-LED-UBL-24-2-BLACK-WW
Art.-no. 0976504191
EAN 4053479497532
Register now and access more than 125,000 products
Average lifetime of 30,000 hours
Extra longlife 36 x 200 mW LEDs
Light has no UV content
Good colour rendering with Ra/CRI > 90
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 24 V/DC |
Type of assembly | Screw-on |
Power rating | 7.5 W |
Number of LEDs | 36 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 90 |
Length | 100 mm |
Width | 90 mm |
Height | 10.75 mm |
Connection type | Plug-in system LD2 |
Cable length | 2500 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 350 lm |
Min./max. illumination | 83 / 748 lx |
Energy efficiency class | A - A++ |
Included in delivery | 1 x LED light incl. 2.5 m connection line with LD2 plug system |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
