Welcome to Würth Belux Only for professionals

Double nipple, imperial thread

Premium 245 EN10242 N8 red. plain mall. cast iron
FTNG-HEX-NPL-S3/8X1/4-245-ISO-N8

Art.-no. 4993001763

EAN 4049557922546

Individual price display after login
Double nipple, imperial thread

Art.-no. 4993001763

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 245 EN10242 N8 reduced plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

3/8 x 1/4 inch

Length

38 mm

Material

Malleable cast iron

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information