Double nipple, imperial thread
FITT-HEX-NPL-EN10242-N8-S-R3/8X1/4
Art.-no. 4988800576
EAN 4048539952472
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
EN10242 N8 reduced, plain, malleable cast iron
Product information
Datasheets(X)
![]() | |
Length | 38 mm |
Width across flats | 19 mm |
DIN | 10242 |
Material | Malleable cast iron |
Surface | Plain |
Nominal width | 3/8 in |
Nominal width 2 | 1/4 in |
