Double-end socket wrench
Double-end socket wrench, others
DBENDSKTWRNCH-METR-JOINTED-WS14X15
Art.-no. 0714261415
EAN 4011231714341
Register now and access more than 125,000 products
Datasheets(X)
Width across flats | 14 x 15 mm |
Length (L) | 224 mm |
Handle width (b) | 12 mm |
Handle thickness (c) | 7 mm |
Socket wrench external diameter (D1) | 19.7 mm |
Socket wrench external diameter 2 (D2) | 21.5 mm |