Door stop stainless steel wall-mounted
Doorstop, wall, stainless steel
DOOR STOPPER SPECIALSTEEL TYPE D
Art.-no. 0686191440
EAN 4045989751174
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Body made from 304 stainless steel
- Screw-type rosette Ø 50 mm
- Invisible mounting on the skirting profile
Black reinforced-rubber head
- Cushions impacts
Product information
Datasheets(X)
Application areaDoor applications
Suitable for | Wall mounting |
Material | Stainless steel |
Material of buffer | Rubber |
Diameter | 30 mm |
Height | 80 mm |