Door hinge VLB house door 3D FD
Door hinge VLB house door 3D FD
RECESHNGE-VLB-FRONT-HINGE-3D-FD-VEL-(NP)
Art.-no. 0687382310
EAN 4065233124585
Register now and access more than 125,000 products
- The hinges are milled into the block/blind frame and the door: Invisible when the door is closed
- Can be adjusted in three directions without removing the door panel: The toothed clamping plates reliably prevent unwanted height adjustment
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 16 mm (not in product range) and a stop ring with dia. 27 mm (not in product range) are required.
Datasheets(X)
![]() | |
Suitable for | Wooden house doors |
Material of housing | ALU/ST |
Colour | Velour nickel coloured |
Surface | Lacquered |
DIN direction | DIN R/L |
Side adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | +/- 1 mm |
Load capacity with 2 hinges | 120 kg |
Opening angle | 180 Degree |
Standards | EN 1935 |
Hinge class | 12 |
EC declaration of conformity (CE) | Yes |
Construction product | Yes |
Environmental Product Declaration | No |
Included in delivery | 1 x VLB house door 3-D hinge, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames) |
| Classification key according to DIN EN 1935: 2002 | |||||||
| 4 | 7 | 6 | 1 | 1 | 4 | 1 | 12 |
| Technical information |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
