Door handles Flat on exterior plate
Door handle AL flat outer plate w. cylinder cover
DH-ALU-OUTS-H-FL-CC-92-8-210-RAL9016
Register now and access more than 125,000 products
- The handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- The cylinder cover offers the best protection against Zieh-Fix door-opening devices commonly used in break-ins, or breakage of the cylinder with pliers
- Drill guard is located on the rear of the fitting
- The hole plates can be used in DIN R and DIN L doors without alteration
Fastening material, square pins and inside handles must be ordered separately.
Datasheets(X)
For plastic or metal tubular frame doors, profile doors or side entrance doors.
Punched-hole | BC |
Area of application | Object area, Private area |
Suitable for | House doors, Profiled frame doors, Tubular door frames |
Design | 0 - not applicable |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Shape of door handle | 0 - not applicable |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material | Aluminium |
Hole distance | 210 mm |
Door-plate width | 36 mm |
Colour | Traffic white RAL 9016 |
Surface | Powder-coated |
DIN direction | DIN R/L |
Utilisation category | Class 4 |
Environmental Product Declaration | No |
Type of assembly | Screw-on, contiuous assembly |
Square size | 8 mm |
Spindle | 0 - not applicable |
Insertion depth | 25 mm |
Handle length | 125 mm |
Cam diameter | 10 mm |
Suitable for min./max. profile-cylinder projection | 12-16 mm |
Door-plate length | 245 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 26 mm |
Knob/handle plate/loop handle | 0 - not applicable |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!