Welcome to Würth Belux Only for professionals

Door handles A 505

Rosette fitting A 505
DH-A2-A505-ROS-KH-L/R-MATT

Art.-no. 0687154050

EAN 4053479287843

Individual price display after login
Door handles A 505

Art.-no. 0687154050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum possible retention
  • The handle and base rosette are securely and permanently connected for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Notice

Door handles include an unmounted square expansion pin or knob pin ■ 8 mm with an M12 thread.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private homes and interior spaces, such as interior, office, bathroom and hallway doors.

Punched-hole

KI

Fitting version

Handle/handle

Suitable for

Office doors, Surgery doors, Interior doors

Distance (from handle to lock)

72 mm

Fire protection certified

No

Shape of door handle

GE (Frankfurt type)

Bearing Technology

Door handle, fixed, With plastic bearing

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-45 mm

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 4

Environmental Product Declaration

Yes

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

62 mm

Handle length

130 mm

Handle diameter

21 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

65 mm

Rosette/ shield shape

Rosette round

Rosette diameter

55 mm

Rosette thickness

8 mm

Cam diameter

8 mm

Hole distance

38 mm

Classification code complies with DIN EN 1906: 2012-12
4 7 - 0 1 4 0 U

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information