Welcome to Würth Belux Only for professionals

Door handles A 502 FS

Rosette fitting A 502 FS
DH-A2-A502/FS-PANIC-ROS-CK-MATT

Art.-no. 0687155009

EAN 4053479288550

Individual price display after login
Door handles A 502 FS

Art.-no. 0687155009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fire protection tested, meets the valid requirements for fire protection and escape doors
  • The handle and base rosette are securely and permanently connected for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Notice

Door handles include an unmounted square expansion pin or knob pin ■ 9 mm with an M8 or M12 thread.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For public areas, e.g. fire doors, panic doors and smoke protection doors.

Fire protection certified

Yes

Fitting version

Handle/handle

Suitable for

Panic doors

Punched-hole

PC

Distance (from handle to lock)

72 mm

Shape of door handle

U

Bearing Technology

Door handle, fixed, With plastic bearing

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness

40-65 mm

DIN direction

DIN R/L

Standards

EN 1906, EN 179, DIN 18273

Utilisation category

Class 4

Environmental Product Declaration

Yes

Type of assembly

Continuous fastening

Square size

9 mm/60 mm/60 mm

Insertion depth

37 mm

Handle length

141 mm

Handle diameter

21 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

68.5 mm

Rosette diameter

55 mm

Rosette thickness

8 mm

Cam diameter

8 mm

Hole distance

38 mm

Classification code complies with DIN EN 1906: 2012-12
4 7 - B1 1 4 0 U

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information