Door handles A 502
Rosette fitting A 502
DH-A2-A502-ROS-KH-L/R-MATT
Art.-no. 0687154030
EAN 4053479287799
Register now and access more than 125,000 products
- The handle and base rosette are securely and permanently connected for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Door handles include an unmounted square expansion pin or knob pin ■ 8 mm with an M12 thread.
Datasheets(X)
For private homes and interior spaces, such as interior, office, bathroom and hallway doors.
![]() | |
Punched-hole | KI |
Fitting version | Handle/handle |
Suitable for | Office doors, Surgery doors, Interior doors |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | U |
Bearing Technology | Door handle, fixed, With plastic bearing |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-45 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 37 mm |
Handle length | 141 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 68.5 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 55 mm |
Rosette thickness | 8 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
| Classification code complies with DIN EN 1906: 2012-12 | |||||||
| 4 | 7 | - | 0 | 1 | 4 | 0 | U |
