Door handle pair AL 210
Pair of door handles, AL 210
DH-ALU-AL210-F9/(A2-OPTIC)
Register now and access more than 125,000 products
Datasheets(X)
Application: For private living areas, e.g. interior, bathroom and apartment entrance doors
Fitting version | Handle/handle |
Punched-hole | 0 - not applicable |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Shape of door handle | 0 - not applicable |
Bearing Technology | Door handle, loose |
Material | Aluminium |
Gloss level | 0 - not applicable |
Surface | Anodised |
Colour | Stainless steel F9 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Utilisation category | 0 - not applicable |
Type of assembly | 0 - not applicable |
Square size | 8 mm |
Spindle | 0 - not applicable |
Insertion depth | 29 mm |
Handle length | 137 mm |
Door handle mount diameter | 17.6 mm |
Knob/handle plate/loop handle | 0 - not applicable |
Rosette/ shield shape | 0 - not applicable |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!